Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3241608

Nexel® High Density Floor Track Shelving, 10 Unit, Chrome, 48"W x 18"D x 76"H, 18' Length

Product Description
✓ Maximize Storage Capacity by 150%
✓ Smooth Glide Track System moves fully loaded units with minimal effort
✓ NSF Certified Chrome Wire delivers durable, sanitary performance for heavy daily use

The Nexel® High Density Floor Track Wire Shelving System is engineered to dramatically increase storage capacity by boosting usable space by up to 150% while keeping inventory organized, visible, and easy to access. Its V groove floor track and industrial grade bearings allow each shelving unit to glide effortlessly, eliminating unnecessary aisles and optimizing every inch of your facility. Built with durable chrome wire shelving, the system supports 1,500 lbs per unit, resists corrosion, and features shelves that reposition in 1" increments to adapt to changing storage needs.

  • NSF approved and ADA compliant for safe commercial use
  • Chrome wire shelves with reinforced ribs for long term durability
  • Open wire design enhances airflow, visibility, and cleanliness


  • PRICE
    $7,455.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length18 ft
    Width48 in
    Depth18 in
    Height76 in
    Unit Capacity1500 lbs

    Product Details

    Assembly RequiredYes
    TypeFloor Track
    Shelf TypeFlat Wire
    Shelf Capacity800 lbs
    ColorChrome
    ApplicationDry
    FinishChrome
    Number of Shelves40
    Unit Type10 Mobile
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF