Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3249315G

Nexel® Poly-Green® Epoxy, Fixed Wall Mount Shelving, Add On, 24"W x 18"D

Product Description
✓ Green epoxy coating over zinc-chromate electroplating with anti-microbial finish
✓ Open design maximizes air & light circulation while minimizing dust buildup
✓ Seamlessly extends your existing shelving run

This 24"W x 18"D Nexel® Poly-Green® Fixed Wall Mount Add-On Kit is your solution to seamlessly extending your existing shelving run for maximum storage. Constructed from high-quality steel, this wire shelf features a green epoxy powder coat finish over zinc-chromate electroplating with NEXGard®, an antimicrobial agent that inhibits moisture, chemicals, bacteria, mold, and mildew. Its corrosion-resistant finish makes it perfect for use in wet or dry environments, while the open design maximizes air & light circulation and reduces dust accumulation. An ideal solution for heavy-duty industrial and light-duty commercial applications, this kit includes one wire shelf with welded surface ribs for added strength and a fixed double wall mount bracket. Limited 15-Year Warranty.

  • Frees up valuable floor space
  • NSF-approved for wet or dry use
  • Inhibits bacteria, mold, & mildew
  • Rust- and corrosion-resistant
  • PRICE
    $35.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth18 in
    Height7-1/4 in

    Product Details

    Assembly RequiredYes
    TypeAdd On Unit
    Shelf TypeFlat Wire
    ColorGreen
    StyleFixed
    FinishPoly-Green®
    Number of Shelves1
    MaterialSteel
    Unit TypeWall Mount
    BrandNexel

    Warranty

    Warranty15 Year Limited

    Compliance & Certifications

    CertificationsNSF