Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Nexel® Stainless Steel, 5 Tier, Wire Shelving Add-On Unit, 36"W x 21"D x 74"H

Model #: WBB2345807

Exclusive Brands

Nexel® Stainless Steel, 5 Tier, Wire Shelving Add-On Unit, 36"W x 21"D x 74"H

|
Questions & Answers (0)
PRICE
$446.95
Available on or around 04/21/2023
Save more with bulk order discounts
Quantity
Pricing
Buy 1 units - 2 units
$446.95
Buy 3+ units
$433.95Save $13.00 (3%)
Nexel® Stainless Steel Wire Shelving Add-On Unit - 5 Tier - 36"W x 21"D x 74"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Stainless Steel features a smooth, attractive, electro polished finish is designed to handle extreme wet, hot or cold environments. This stainless steel wire shelving is NSF approved for wet or dry use.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion
1
1
Easy online or call-in returns.