Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WBB2346135

Nexel® 4 Shelf, Stainless Steel Wire Shelving Unit, Starter, 48"W x 18"D x 54"H

Product Description
Nexel® Stainless Steel Wire Shelving Starter 48"W x 18"D x 54"H

Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 posts, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion.
PRICE
$575.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
575.00
Buy 3+ units
549.00Save $26.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height54 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorStainless Steel
ApplicationWet/Dry
FinishStainless Steel
Number of Shelves4
Material304 Stainless Steel
Manufacturers Part Number18485S
Unit TypeStandard
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF