Nexel
Model # :WBB1137107GZ
Nexel® Poly-Green® Adjustable Wall Mount Wire Shelving, 2 Shelf, Add On, 24"Wx14"Dx34"H
Write a Review
|
Questions & Answers (0)
Product Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 2 Double Post Mount Shelf Brackets, and 2 Wire Shelves. Poly-Green® designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a "Starter" unit and then attach as many "Add-On" units as needed. Additional shelves are also available for added storage.
PRICE
$78.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 14 in |
| Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Type | Flat Wire |
| Color | Green |
| Style | Adjustable |
| Finish | Poly-Green® |
| Number of Shelves | 2 |
| Material | Steel |
| Unit Type | Wall Mount |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| Certifications | NSF |