Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 3 Double Post Mount Shelf Brackets, and 3 Wire Shelves. Poly-Green® designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a "Starter" unit and then attach as many "Add-On" units as needed. Additional shelves are also available for added storage.
Nexel
Model # :WBB1137081GZ
Nexel® Poly-Green® Adjustable Wall Mount Wire Shelving, 3 Shelf, Add On, 24"Wx14"Dx54"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Backordered, expected around 01/31/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 14 in |
| Height | 54 in |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Type | Flat Wire |
| Color | Green |
| Style | Adjustable |
| Finish | Poly-Green® |
| Number of Shelves | 3 |
| Material | Steel |
| Unit Type | Wall Mount |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| Certifications | NSF |