Nexel
Model # :WB798472
Nexel® 4 Shelf, Chrome Basket Wire Shelving Unit, Starter, 36"W x 18"D x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® Wire Shelf Basket 36"W x 18"D x 63"H
Nexel® Wire Shelf Baskets are great for merchandising & retail displays and strong & durable enough to use for warehouse & back room storage. These heavy duty wire baskets assemble and lock into place with no tools required. Each basket holds up to 300 lbs capacity and the wire design helps reduce dust accumulation and allows air circulation of storage. These complete four basket units contain a high polished, chrome plated finish that allows for easy cleaning. Accessories include Dividers for separation of products and Casters for compete mobility.
Nexel® Wire Shelf Baskets are great for merchandising & retail displays and strong & durable enough to use for warehouse & back room storage. These heavy duty wire baskets assemble and lock into place with no tools required. Each basket holds up to 300 lbs capacity and the wire design helps reduce dust accumulation and allows air circulation of storage. These complete four basket units contain a high polished, chrome plated finish that allows for easy cleaning. Accessories include Dividers for separation of products and Casters for compete mobility.
PRICE
$215.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Basket |
| Shelf Capacity | 300 lbs |
| Color | Chrome |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Steel |
| Unit Type | Basket |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |