Nexel
Model # :WBP74EPX4
Nexel® Nexelate® Post 74"H Leveler Installed - 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® P74EPX Nexelate® Post 74"H Leveler Installed
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Nexelate (Silver Epoxy) is an attractive, rugged and affordable finish that is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Nexelate (Silver Epoxy) is an attractive, rugged and affordable finish that is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.
PRICE
$44.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 74 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Finish | Nexelate® |
| Material | Steel |
| Package Quantity | 4 |
| Color | Silver |
| Manufacturers Part Number | P74EPX4 |
| Brand | Nexel |