Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBS1848EP

Nexel® S1848EP Nexelate® Wire Shelf 48"W x 18"D

Product Description
Nexel® S1848EP Nexelate® Wire Shelf 48"W x 18"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion


PRICE
$41.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
41.95
Buy 8+ units
39.95Save $2.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Weight Capacity600 lbs

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorSilver Epoxy
ApplicationWet/Dry
Accessory TypeShelf
FinishNexelate Silver Epoxy
MaterialSteel
Manufacturers Part NumberS1848EP
BrandNexel

Warranty

Warranty7 Year Limited

Compliance & Certifications

NSF CertifiedY