Take 15% off your entire order!

Offer applied at checkout

+

Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips

Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips

Item #: WB990168A

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $48.95 ea.
  • Buy 7+ $47.95 ea.

Quantity

Customers Also Viewed

Nexelate® Silver Epoxy Wire Shelf 48"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion

  • LENGTH INCHES 48
  • WIDTH INCHES 24
  • CAPACITY LBS 600
  • COLOR FINISH Silver Epoxy Powder
  • ASSEMBLY Assembled
  • CONSTRUCTION 12-Gauge Steel
  • LIMITED WARRANTY 7 Year
  • MODEL 990168A
  • SHELF TYPE Wire
  • BRAND Nexel
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 01, 2014

    Shelve-it
    Your review:
    these are perfect for additional shelving on the wire racks
  • Reviewer: Anonymous

    Date: May 01, 2012

    Shelf is nice, but being able to order is nicer
    Your review:
    Here's something Lowe's and Home Depot can't do. Buy a standard shelf system, then order individual parts to customize the system perfectly. So I ordered on extra shelf and it fits perfectly.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Nexel® ESD Safe Ground Conversion Kit

$41.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips

Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips

Item #: WB990168A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips
    Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips
    Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips
    Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips
    Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips
    Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips
    Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips
    Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips
    Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips
    Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips
    Nexelate® Silver Epoxy Wire Shelf 48 x 24 with Clips
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant