Nexel
Model # :WBB2274430
Nexelon® BK182452N 2-Shelf Container/Keg Rack, 24"W x 18"D x 54"H
Write a Review
|
Questions & Answers (0)
Product Description
Container Racks keep Containers and Kegs organized saving time and space. Rack provides strong stable storage without wasted space. Unit features three heavy duty dunnage shelves and two reinforced three-sided steel frames. Top wire shelf allows you to store related accessories within reach.
Dunnage Shelves are Constructed of 1" square steel tubing with removable wire decking. Three-Sided Frames are constructed of 1" square steel tubing. Used when the structural integrity of a shelf is desired without decking.
Dunnage Shelves are Constructed of 1" square steel tubing with removable wire decking. Three-Sided Frames are constructed of 1" square steel tubing. Used when the structural integrity of a shelf is desired without decking.
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 54 in |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 1600 lbs |
| Number of Shelves | 2 |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | BK182452N |
| Brand | Nexel |