Container Racks keep Containers and Kegs organized saving time and space. Rack provides strong stable storage without wasted space. Unit features three heavy duty dunnage shelves and two reinforced three-sided steel frames. Top wire shelf allows you to store related accessories within reach.
Dunnage Shelves are Constructed of 1" square steel tubing with removable wire decking. Three-Sided Frames are constructed of 1" square steel tubing. Used when the structural integrity of a shelf is desired without decking.
Nexel
Model # :WBB2274425
Nexelon® BK182462N 2-Shelf Container/Keg Rack, 24"W x 18"D x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 1600 lbs |
| Number of Shelves | 2 |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | BK182462N |
| Brand | Nexel |