Cylinder mounting hardware offers accessories needed to mount many types of air cylinders in the mounting style of your choice. Tie rod and flange mounts can be used for many similar applications. Flange mounts work to provide greater rigidity and strength, helping in the reduction of misalignment. Choose from a wide range of clevis brackets, eye brackets and mounting plates, rod clevises, autoswitch bands in the mounting type, material and size that will fit your application.
Aignep USA NFPA Rod Alignment Coupler 7/16-20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.54
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | AC71620 |
| PSI | 250 psi |
| For Use With | Filtered and lubricated or non-lubricated compressed air |
| Description | NFPA Rod Alignment Coupler, 7/16-20 |
| Brand | Aignep USA |
Compliance & Certifications
| Mounting Standard | NFPA |