Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2382146

MPN #: RE3416

Aignep USA NFPA Rod Eye 3/4-16 Thread 3-1/4" to 4" NFPA Cylinder

Product Description

Cylinder mounting hardware offers accessories needed to mount many types of air cylinders in the mounting style of your choice. Tie rod and flange mounts can be used for many similar applications. Flange mounts work to provide greater rigidity and strength, helping in the reduction of misalignment. Choose from a wide range of clevis brackets, eye brackets and mounting plates, rod clevises, autoswitch bands in the mounting type, material and size that will fit your application.

PRICE
$16.48

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRE3416
PSI250 psi
For Use WithFiltered and lubricated or non-lubricated compressed air
DescriptionNFPA Pneumatic Interchange
BrandAignep USA

Compliance & Certifications

Mounting StandardNFPA