SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN900

Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN900

Item #: WBB623434

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Unger Trigger Grip NiftyNabber® Pro Grabber, Silver/Green - NT090

Unger Trigger Grip NiftyNabber® Pro Grabber, Silver/Green - NT090

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN140

Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN140

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Unger Trigger Grip NiftyNabber® All Purpose Grabber, Silver/Green - NT080

Unger Trigger Grip NiftyNabber® All Purpose Grabber, Silver/Green - NT080

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Unger Squeeze Grip NiftyNabber® All Purpose Grabber, Green/Black - NN960

Unger Squeeze Grip NiftyNabber® All Purpose Grabber, Green/Black - NN960

Unger People's Paper Picker Pin, Green/Black - PPPP0

Unger People's Paper Picker Pin, Green/Black - PPPP0

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

O-Cedar Commercial Squeeze Grip MaxiPlus® Nab 'N Grab, Silver/Black - 96580 - Pkg Qty 6

O-Cedar Commercial Squeeze Grip MaxiPlus® Nab 'N Grab, Silver/Black - 96580 - Pkg Qty 6

Impact Products 5 gal Ez Fill Jr. Container, Translucent - 7576 - Pkg Qty 6

Impact Products 5 gal Ez Fill Jr. Container, Translucent - 7576 - Pkg Qty 6

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Unger Floor Scraper, Silver/Green, 4" - LH12C

Unger Floor Scraper, Silver/Green, 4" - LH12C

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Plastic Bottle, Standard, Translucent, 16 oz.

Plastic Bottle, Standard, Translucent, 16 oz.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Trigger Sprayer, White/Red, 9.875" Tube, 24 Sprayers

Trigger Sprayer, White/Red, 9.875" Tube, 24 Sprayers

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Unger Bucket On A Belt System, Green, 4" - BB010

Unger Bucket On A Belt System, Green, 4" - BB010

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Unger® Sticky Fingers Bulb Changer - BS010

Unger® Sticky Fingers Bulb Changer - BS010

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Deluxe Oscillating Wall Mount Fan, 3 Speed, 10,000 CFM, 1/2 HP

Global Industrial™ 30" Deluxe Oscillating Wall Mount Fan, 3 Speed, 10,000 CFM, 1/2 HP

Rubbermaid WaveBrake® 2.0 Mop Bucket & Wringer Combo w/Side Press, 26-35 Qt. 7580-88

Rubbermaid WaveBrake® 2.0 Mop Bucket & Wringer Combo w/Side Press, 26-35 Qt. 7580-88

Carlisle Duo-Pan Dustpan And Lobby Broom 36", Black - 36141503

Carlisle Duo-Pan Dustpan And Lobby Broom 36", Black - 36141503

Unger® PRO Window Cleaning Kit - PWK00

Unger® PRO Window Cleaning Kit - PWK00

Simple Green® Industrial Cleaner & Degreaser, 24 oz. Trigger Spray Bottle - 13012

Simple Green® Industrial Cleaner & Degreaser, 24 oz. Trigger Spray Bottle - 13012

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Libman Commercial #24 Wet Mop Head - 975 - Pkg Qty 6

Libman Commercial #24 Wet Mop Head - 975 - Pkg Qty 6

Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN900

The Unger® Niftynabber® All-Purpose Grabber is the all-purpose grabber for universal trash removal (cans, paper, bottles, etc). No bending, no backaches, even out-of-reach items can be easily removed, making the NiftyNabber the ideal extension to your arm. Use the NiftyNabber for hygienic waste disposal - no human contact required. The powerful claws grip small and oddly-shaped objects. Inside dimension of the claw is 5".

Weights & Dimensions

  • Width 3-1/4 in
  • Length 36 in
  • Height 3 in
  • Weight 0.88 lbs

Product Details

  • Description NiftyNabber® Pro Grabber
  • Type Squeeze Grip
  • Brand Unger
  • Package Quantity 1 Grabber
  • Material Steel/Plastic
  • Style NiftyNabber®
  • Manufacturers Part Number NN900
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN900

Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN900

Item #: WBB623434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN900
    Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN900
    Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN900
    Unger Squeeze Grip NiftyNabber® Pro Grabber, Green/Black - NN900
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant