Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NightSearcher® 511510 Workstar Mini LED Battery Operated Flood Light

NightSearcher® 511510 Workstar Mini LED Battery Operated Flood Light

Item #: WBB1601202

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ProBuilt® 411015 15W Slim Series LED Work Light, 1440 Lumens

ProBuilt® 411015 15W Slim Series LED Work Light, 1440 Lumens

Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

Milwaukee 2216-20 Digital Multimeter

Milwaukee 2216-20 Digital Multimeter

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

Global Industrial™ LED Dual Work Light w/Tripod, 20Wx2, 3200 Lumens, IP65, Yellow

Global Industrial™ LED Dual Work Light w/Tripod, 20Wx2, 3200 Lumens, IP65, Yellow

ProBuilt® 311006 Two Stage Tripod Stand for LED Work Flood Lights

ProBuilt® 311006 Two Stage Tripod Stand for LED Work Flood Lights

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Lind Equipment L41LEDH LED Dock Light Head Only, 38W, 3500 Lumens, 5700K

Lind Equipment L41LEDH LED Dock Light Head Only, 38W, 3500 Lumens, 5700K

U.S. Wire 73050 50 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 15A

U.S. Wire 73050 50 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 15A

U.S. Wire 68050 50 Ft. Single-Tap w/ Lit End Temp-Flex Extension Cord, 10/3 Ga., 300V, 15A, Yellow

U.S. Wire 68050 50 Ft. Single-Tap w/ Lit End Temp-Flex Extension Cord, 10/3 Ga., 300V, 15A, Yellow

Mastercool® 90066-2V-110-B 6 CFM Vacuum Pump Two Stage

Mastercool® 90066-2V-110-B 6 CFM Vacuum Pump Two Stage

NightSearcher® 511510 Workstar Mini LED Battery Operated Flood Light

With 2 mode options and superior battery technology, the Mini WorkStar is a fully portable and rechargeable light that is lightweight and easy to carry.

Features:
  • Li-Ion battery
  • Can be mounted to a tripod
  • Cool to the touch
  • Water and shock resistant
  • Battery status and charging indicators
  • Can operate while plugged in

Product Details

  • Battery Type Lithium-Ion
  • Voltage 12VDC V
  • Bulb Type LED
  • Beam Distance 17 M
  • Mounting Location Floor Stand
  • Description Battery Operated Flood Light
  • Type LED Light
  • Watts 10 W
  • Brand NightSearcher
  • Package Quantity 1
  • Lumens 900 / 450
  • Manufacturers Part Number 511510
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • we need lights for on road testing is it bright enough for a dark highway?

    Question Asked By: Anthony, January 16, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      No. It is design to highlight a small area typically when working on an engine or maybe for HVAC type work; it is 900 lumens (equal to a 60W light bulb.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NightSearcher® 511510 Workstar Mini LED Battery Operated Flood Light

NightSearcher® 511510 Workstar Mini LED Battery Operated Flood Light

Item #: WBB1601202

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant