- Ninja® BNF Work Gloves
- 15 Gauge Nylon / Spandex
- NFT® Coated Palm and Fingertips with Dots
MCR Safety Ninja BNF Gloves, 15 Gauge Nylon, Nitrile Coated Palm/Fingertips w/Dots, 12 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
| Grip | 1 Sided Grip Pattern |
| Gauge | 15 ga |
Product Details
| Type | Coated Gloves |
| Color | Black |
| Series | Ninja |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Shell Color Family | Gray |
| Finger Style | Standard |
| Material | Nylon |
| Description | Safety Ninja BNF Gloves with Dots |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | N96797XXL |
| Lining Material | Unlined |
| Coating Material | Nitrile |
| Brand | MCR Safety |
Compliance & Certifications
| ANSI Abrasion | 4 |
| EN 388 | 4141 |