Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MCR Safety

Model # :T9FB3114448

MPN #: N96797S

MCR Safety Ninja BNF Gloves, 15 Gauge Nylon, Nitrile Coated Palm/Fingertips w/Dots, 12 Pairs

Product Description
  • Ninja® BNF Work Gloves
  • 15 Gauge Nylon / Spandex
  • NFT® Coated Palm and Fingertips with Dots


PRICE
$58.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
Grip1 Sided Grip Pattern
Gauge15 ga

Product Details

TypeCoated Gloves
ColorBlack
SeriesNinja
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Shell Color FamilyGray
Finger StyleStandard
MaterialNylon
DescriptionSafety Ninja BNF Gloves with Dots
Package Quantity12 Pairs
Manufacturers Part NumberN96797S
Lining MaterialNylon, Spandex
Coating MaterialNitrile
BrandMCR Safety

Compliance & Certifications

ANSI Abrasion4
EN 3884141