NISSIN Cup Noodles with Shrimp, 2.25 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 24 count pack of Nissin Cup Noodles Soup with Shrimp. Just add warm water or heat in the microwave and in three minutes you'll have a delicious meal or snack ready to go. Other ingredients include peas, carrots and of course Nissin's classic ramen noodles. With 0 grams of trans fat per serving and 7 grams of protein. Enjoy this convenient meal or snack whenever you're in a pinch and craving a savory soup.
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 Count |
Product Details
| Type | Grocery |
| Flavor | Shrimp |
| Package Type | Box |
| Description | Nissin Cup Noodles With Shrimp |
| Manufacturers Part Number | 220-01133 |
| Gluten Free | No |
| Brand | Nissin |