Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Honeywell

Model # :WBB3150358

MPN #: NK803/11

Honeywell® Nitri-Knit™ Chemical Resistant Gloves, Nitrile, 40 Mil Thick, Size 11, Blue

Product Description
Features:
  • High performance: supported nitrile gloves offer superior resistance to cuts: snags: abrasions and punctures
  • Nitrile has a high resistance to solvents caustics and animal fats
  • Interlock knit liner is soft and comfortable
  • It is recommended that product stored in original packaging in a cool dry place away from direct sunlight or other strong light. Away from chemicals. Recommended temperature range: 50°F to 86°F (10°C to 30°C)
  • Available sizes: 7-11
  • Chemical Permeation Resistance: Yes minute (time unit)


CLEARANCE PRICE
$66.95

was $92.95
Save $26.00 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width5-1/2 in
Weight3 lbs
Cuff Length12 in
Size2XL
Thickness40

Product Details

ApplicationFood Processing, Chemical Handling
ResistanceChemical
Cuff StyleRolled
MaterialNitrile
Latex FreeYes
Manufacturers Part NumberNK803/11
Coating MaterialNitrile
Cut LevelEN388: 1
BrandHoneywell
TypeNitrile Gloves
ColorBlue
SeriesNitri-Knit NK803
Anti StaticNo
UsageFood Processing, Chemical Handling
Package Quantity12 Pairs
DescriptionChemical Resistant Nitrile Gloves
TextureRough
Lining MaterialUnlined
Glove Size11

Compliance & Certifications

EN 3883111
CertificationsUSDA and FDA regulations, 21 CFR