Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Nitrile Gloves, A4 Dots Thumb Crotch, Size XL

Model #: WBB2811191

MPN #: GL603DPC5XL

Nitrile Gloves, A4 Dots Thumb Crotch, Size XL

|
Questions & Answers (0)
PRICE
$92.95
Usually ships in 2 to 5 days
Specifications

ANSI/ISEA 105-2016
  • Cut: 4
  • Abrasion: 4
  • Puncture: 4

EN388: 2016 - 4X43D
  • Abrasion: 4
  • Circular Blade Cut: X
  • Tear: 4
  • Puncture: 3
  • Cut TDM-100: D
  • Impact Rated: X

Features:
  • Type: Dipped Glove
  • Material: Nitrile Micro-Foam
  • Dots: Nitrile Smooth
  • Liner: 13 Gauge HPPE
  • Cuff: HPPE + Latex Elastic
  • Dotted palm
  • Reinforced thumb
  • Tear and abrasion resistant
  • Black color does not show dirt or grime
  • Foam nitrile absorbs oil to increase grip
  • Additional foam coating acts like a sponge to help increase gripping power


1
1

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Easy online or call-in returns.