Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB2811143

MPN #: GL601L

Nitrile Micro-Foam Dipped Glove, Size Large, GL601 Series - Pkg Qty 12

Product Description
Specifications

EN388: 2016 - 4131X

  • Abrasion: 4
  • Circular Blade Cut: 1
  • Tear: 3
  • Puncture: 1
  • Impact Rated: X

ANSI/ISEA 105-2016
  • Abrasion: 6
  • Puncture: 2

Features:
  • Type: Dipped Glove
  • Material: Micro-Foam Nitrile
  • Liner: 15 Gauge Nylon + Spandex Liner
  • Cuff: Nylon + Latex Elastic
  • Micro-foam nitrile coating on palm and fingers offers an excellent grip on dry or wet surfaces by channeling liquids away.
  • Knit cuff creates a snug fit to keep out debris.
  • Offers distinctive touch sensitivity.


PRICE
$67.20  Sold in packages of 12 / $5.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Gauge15 ga

Product Details

TypeCoated Gloves
ColorMulti-colored
Coating CoveragePalm & Fingers
Cuff StyleElastic
MaterialNylon, Spandex, Nitrile Micro-Foam
Anti StaticNo
DescriptionNitrile Micro-Foam Dipped Glove
Package Quantity12 Pairs
Manufacturers Part NumberGL601L
Lining MaterialNylon/Spandex
Coating MaterialNitrile
BrandPyramex Safety

Compliance & Certifications

ANSI AbrasionA6