- Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
- Seamless cotton liner for comfort and better fit
- MicroFinish™ coating provides excellent resistance to liquid permeation
- Tremendous comfort and dexterity
- Strong protection to punctures and abrasions
PIP Micro-Finish Grip Nitrile Coated Gloves, 56-AG588, XL, Gray/White, 12 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
This product will be restocked by Nov 13, 2027
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 0.3 lbs |
| Size | XL |
| Gauge | 15 ga |
| Grip | Rough |
| Thickness | 15 |
Product Details
| Abrasion Level | EN388: 4 |
| Application | General Assembly, Metal Handling, Machine Operation |
| Resistance | Chemical |
| For Use With | Dry/Light Oil |
| Cuff Style | Safety |
| Material | Nitrile |
| Manufacturers Part Number | 56-AG588/XL |
| Coating Material | Nitrile |
| Cut Level | EN388: 1 |
| Brand | PIP |
| Type | Nitrile Gloves |
| Color | Gray |
| Series | ActivGrip |
| Coating Coverage | 3/4 Dip |
| Usage | General Assembly, Metal Handling, Machine Operation |
| Package Quantity | 12 Pairs |
| Description | Micro-Finish Grip Nitrile Coated Gloves |
| Texture | Non-Slip Grip |
| Lining Material | Flocked |
Compliance & Certifications
| EN 388 | 4121X |
| Certifications | ANSI/ISEA 105, EN388 2016 |