SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

TurboTorch® Nitrogen Purge Regulator, DP250-800-580, 1/4" Outlet Connection, CGA 580, 4000 PSI

TurboTorch® Nitrogen Purge Regulator, DP250-800-580, 1/4" Outlet Connection, CGA 580, 4000 PSI

Item #: WBB2400537

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$212.00 up to 29% OFF

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

TurboTorch has released a high pressure regulator designed for pressure testing HVAC and Refrigeration lines. This new regulator features a unique gauge guard for added protection, an easy to adjust color-coded knob, 800 PSI delivery, zinc aluminum housing cap for added strength and a forged brass body. This is a single stage regulator with a 1/4'' flare fitting.

Weights & Dimensions

  • Depth 7-7/8 in
  • Width 8-5/8 in
  • Inlet Connection CGA-580 in
  • Material Thickness 1/2"
  • Outlet Connection 1/4 in
  • Weight 4.9 lbs

Product Details

  • Gas Type Nitrogen
  • Output 250A BTU
  • Duty Cycle 235A @ 40%
  • Process Nitrogen Regulator
  • Phase 1
  • For Use With Light Fabrication
  • Brand TurboTorch
  • Package Quantity 1
  • Manufacturers Part Number 0386-0857
  • Body Material Brass
  • Inlet Pressure 4000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TurboTorch® Nitrogen Purge Regulator, DP250-800-580, 1/4" Outlet Connection, CGA 580, 4000 PSI

TurboTorch® Nitrogen Purge Regulator, DP250-800-580, 1/4" Outlet Connection, CGA 580, 4000 PSI

Item #: WBB2400537

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TurboTorch® Nitrogen Purge Regulator, DP250-800-580, 1/4" Outlet Connection, CGA 580, 4000 PSI
    TurboTorch® Nitrogen Purge Regulator, DP250-800-580, 1/4" Outlet Connection, CGA 580, 4000 PSI
    TurboTorch® Nitrogen Purge Regulator, DP250-800-580, 1/4" Outlet Connection, CGA 580, 4000 PSI
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant