Features
- Single- and dual-gang boxes available
- Field replaceable surge module
- Customization available
- Duplex receptacle
Weights & Dimensions
| Length | 4-3/4 in |
| Size | 3 in |
Product Details
| Number of Gangs | 1 |
| Description | Extra Deep Device Box |
| Color | White |
| Manufacturers Part Number | NM2044-WH |
| Brand | Wiremold |
| Voltage Rating | 600V V |