Pictograms Required for Use:
- Irritant (Skin and Eye)
- Carcinogen
- Mutagenicity
- Reproductive Toxicity
- Respiratory Sensitizer
- Target Open Toxicity
- Aspiration Toxicity
Weights & Dimensions
| Width | 2 in |
| Height | 2 in |
| Thickness | 2 mil |
| Size | 2" x 2" |
Product Details
| Type | GHS Labels |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 250 |
| Description | Health Hazard GHS Label |
| Color | Multi-colored |
| Manufacturers Part Number | GHS2082ALV2 |
| Brand | Accuform |