Features:
- GHS Poster - Hazcom 12 & SDS Format
- 24" x 18"
- Laminated
- Spanish
Weights & Dimensions
| Width | 18 in |
| Height | 24 in |
| Size | 24" x 18" |
Product Details
| Type | GHS Posters |
| Sign Legend | GHS |
| Material | Pressure Sensitive Vinyl |
| Language(s) | Spanish |
| Package Quantity | 1 |
| Description | Hazcom12, SDS Format - Spanish |
| Manufacturers Part Number | PST128SP |
| Brand | Accuform |