NMC TMAS18H Traffic Sign, Florida $250 Fine, 6" X 12", Blue
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial's selection of parking signs will help you meet requirements for road projects, maintain parking control and traffic flow, while promoting safety by clearly identifying particular traffic hazards. These products can be used in many applications including business advertising, pedestrian control, school crossings, and promote other safe driving reminders.
PRICE
$20.73
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 6 in |
| Weight | 0.5 lbs |
| Size | 6X12 |
| Thickness | 1-3/5 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | $250 Fine F.S. 316.1959 |
| Color | Blue |
| Mounting Location | Mounting Holes - 2 Holes |
| Material | Aluminum |
| Description | Traffic Sign |
| State | Florida |
| Legend Heading | Warning |
| Manufacturers Part Number | TMAS18H |
| Brand | Accuform |