Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2134747

MPN #: TMS316G

NMC TMS316G Traffic Sign, Reserved Parking Illinois, 24" X 12", White

Product Description
NMC TMS316G Traffic Sign, Reserved Parking Illinois, 24" X 12", White

Global Industrial's selection of parking signs will help you meet requirements for road projects, maintain parking control and traffic flow, while promoting safety by clearly identifying particular traffic hazards. These products can be used in many applications including business advertising, pedestrian control, school crossings, and promote other safe driving reminders.

PRICE
$54.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height24 in
Weight0.8 lbs
Size24X12
Thickness1 mil

Product Details

Sign ShapeRectangle
Sign LegendReserved Parking $250 Fine
ColorWhite
Mounting LocationMounting Holes - 4 Corner
MaterialAluminum
DescriptionTraffic Sign
StateIllinois
Legend HeadingNotice
Manufacturers Part NumberTMS316G
BrandAccuform