Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2134735

MPN #: TMS334G

NMC TMS334G Traffic Sign, Reserved Parking Rhode Island, 18" X 12", Blue

Product Description
Global Industrial's selection of parking signs will help you meet requirements for road projects, maintain parking control and traffic flow, while promoting safety by clearly identifying particular traffic hazards. These products can be used in many applications including business advertising, pedestrian control, school crossings, and promote other safe driving reminders.

PRICE
$37.67

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight0.6 lbs
Size18X12
Thickness1 mil

Product Details

Sign ShapeRectangle
Sign LegendHandicapped Parking Certificate Required Ri Gl 31-28-7(B)
ColorBlue
Mounting LocationMounting Holes - 2 Holes
MaterialAluminum
DescriptionTraffic Sign
StateRhode Island
Legend HeadingNotice
Manufacturers Part NumberTMS334G
BrandAccuform