- Premium Coverall - Nomex® IIIA - 4.5 Oz.; Navy; Two-Way Concealed Nomex® Taped Brass Break-Away Zipper
- Concealed Snap At Top Of Zipper And At Neck
- Mandarin-Style
- Stand-Up
- Two-Way Safety Collar
- Concealed Snap Closure On Cuff
- Elastic Waist Inserts
- Two Front Swing Pockets
- Two Patch Chest Pockets With Flaps And Concealed Snap Closure
- Two Patch Hip Pockets
- Left Sleeve Pocket
- Rule Pocket
- Deep-Pleated Action Back
- Side Vent Opening With Concealed Snap Closure
- This Flame-Resistant Garment Meets The Requirements Of NFPA 2112
- Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire
- 2012 Edition; En Iso 11612:2008
- Protective Clothing Against Heat And Flame; En 340:2003
- Protective Clothing - General Requirements; Iec 61482-2:2009
- Live Working - Protective Clothing Against The Thermal Hazards Of An Electric Arc; And En 1149-5:2008
- Protective Clothing - Electrostatic Properties
- Part 5: Performance Requirements
Nomex® IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 42 Regular
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 42 |
Product Details
| Type | Coveralls |
| Material | 93 Percent Nomex Aramid, 5 Percent Kevlar Aramid, 2 Percent Other Fiber |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Nomex® IIIA Premium Coverall |
| Color | Blue |
| Manufacturers Part Number | CNB2NVRG42 |
| Primary Use | Fire Protection |
| Brand | Bulwark |