Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2371684

MPN #: 3631

Master Lock® No.3631 Multi-User Mechanical Lock for Left Hinged Doors - Spring Lock

Product Description
Designed for high customer turnover facilities, the Multi-User Built-In Combination lock adds convenience to your facility by giving visitors the ability to choose their own locker and set their own 3-digit combination -- the locks retain the combination until reset. A sleek design with satin finish, these locks will look great in your facility while eliminating distribution, tracking/management of keys, combinations or locks.

Features:

  • Designed for standard, lift handle lockers
  • Manual spring lock
  • Control key for supervisory access; specify key to match existing system or factory assigned


Notes

  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
  • Master Key sold separately. Order the Master Key here.

    PRICE
    $133.45

    Min. purchase quantity is 2
    2
    2
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width2-3/8 in
    Height3 in
    Weight1 lbs

    Product Details

    Lock TypeBuilt-In Combination Lock
    Type3-Digit Combination Key
    Door Handle TypeRight Handle
    ColorGray
    MaterialZinc Alloy
    Package Quantity1
    Manufacturers Part Number3631
    Door HingeLeft Hinged
    BrandMaster Lock

    Warranty

    WarrantyLifetime