Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2371681

MPN #: 4696T

Master Lock® No.4696T TSA-Accepted Luggage Combination Padlock 1-5/16"W Black - Pkg Qty 4

Product Description
Master Lock® No.4696T TSA-Accepted Luggage Combination Padlock 1-5/16"W - Black

The Master Lock No. 4696T Set Your Own Combination TSA-Accepted Luggage Lock features a 1-5/16in (35mm) wide metal body for durability. The 1/4in (6mm) diameter shackle is 1-7/8in (48mm) long, offers extended reach for use on equipment cases and is made of steel, offering resistance to cutting and sawing. Transportation Security Administration (TSA) screeners can open, inspect and relock bags and cases locked with a TSA-Accepted lock. Lock your checked baggage with the lock TSA screeners won't cut! The Limited Lifetime Warranty provides peace of mind from a brand you can trust.

PRICE
$175.80  Sold in packages of 4 / $43.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/16 in
Weight0.2 lbs
Shackle Diameter1/4 in
Shackle Inside Height1-7/8 in
Shackle Inside Width7/8 in

Product Details

Assembly RequiredNo
Lock TypeLuggage Padlock
TypeResettable Numeric Combination
ColorBlack
Accessory TypeLock
Shackle MaterialSteel
StyleTSA Accepted Combo Padlock
MaterialMetal
Package Quantity4
Manufacturers Part Number4696T
BrandMaster Lock

Warranty

WarrantyLifetime