Master Lock® No. M5STS Magnum Laminated Steel Padlock Keyed Different - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock® No. M5STS Magnum Laminated Steel Padlock Keyed Different
The Master Lock Commercial Magnum® No. M5STS Laminated Steel Padlock with Stainless Steel Body Cover features a 2in (51mm) wide laminated steel body encased in a stainless steel body cover for maximum strength and weatherability. The 3/8in (10mm) diameter octagonal shackle is 1in (25mm) long and made of chrome-plated boron carbide, 50% harder than hardened steel, offering maximum resistance to cutting and sawing. The 4-pin cylinder prevents picking and the dual locking ball bearings provide maximum resistance against prying and hammering. Commercial Magnum offers a higher level of weatherability and security for applications in outdoor, corrosive and caustic environments.
The Master Lock Commercial Magnum® No. M5STS Laminated Steel Padlock with Stainless Steel Body Cover features a 2in (51mm) wide laminated steel body encased in a stainless steel body cover for maximum strength and weatherability. The 3/8in (10mm) diameter octagonal shackle is 1in (25mm) long and made of chrome-plated boron carbide, 50% harder than hardened steel, offering maximum resistance to cutting and sawing. The 4-pin cylinder prevents picking and the dual locking ball bearings provide maximum resistance against prying and hammering. Commercial Magnum offers a higher level of weatherability and security for applications in outdoor, corrosive and caustic environments.
PRICE
$624.00 Sold in packages of 24 / $26.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 0.8 lbs |
| Shackle Diameter | 3/8 in |
| Shackle Inside Height | 1 in |
| Shackle Inside Width | 15/16 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Color | Gray |
| Series | Magnum |
| Accessory Type | Lock |
| Shackle Material | Boron Carbide |
| Style | 4-Pin Cylinder Padlock |
| Material | Steel |
| Description | Keyed Padlock |
| Package Quantity | 24 |
| Manufacturers Part Number | M5STS |
| Brand | Master Lock |
Warranty
| Warranty | Lifetime |