x

Take 15% off your entire order!

Offer applied at checkout

No Smoking Desk Sign

No Smoking Desk Sign

Item #: WBB67478

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.76 up to 9% OFF

Price: $9.80

Save $0.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

No Smoking Desk Sign

No Smoking Desk Sign

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Flange Sign - Fire Extinguisher

Fire Flange Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Flange Sign - Fire Extinguisher

Fire Flange Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Extinguisher Sign, 180° Visibility, Acrylic, 8" x 14-1/2", VS11R

Fire Extinguisher Sign, 180° Visibility, Acrylic, 8" x 14-1/2", VS11R

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Visi Sign - Fire Extinguisher

Fire Visi Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brady® 85261 Fire Extinguisher Sign, Polyester, 3-1/2"W x 14"H

Brady® 85261 Fire Extinguisher Sign, Polyester, 3-1/2"W x 14"H

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

NO SMOKING DESK SIGNS
These desktop signs clearly display your smoking policy. Ideal for desks, countertops and other flat surfaces. Made with .125 mil thick acrylic with a smoke finish. Features No Smoking symbol for clear identification.

  • WIDTH INCHES 3-/2
  • HEIGHT INCHES 3-/2
  • COLOR FINISH White on Black
  • BRAND National Marker Company
  • CONSTRUCTION Acrylic
  • DESCRIPTION No Smoking
  • MANUFACTURERS PART NUMBER AS75
  • THICKNESS MIL 3
  • LEGEND HEADING --
  • MOUNTING None
  • SIGN LEGEND No Smoking
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Floor Sign - No Smoking Warning Flammable Material Area

Floor Sign - No Smoking Warning Flammable Material Area

Item #: B172309

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$24.75

Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Item #: 724214RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.50

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Item #: 724215RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.50

Global Industrial™ Caution Hearing Protection Required, 10x14, Rigid Plastic

Global Industrial™ Caution Hearing Protection Required, 10x14, Rigid Plastic

Item #: 724213RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
No Smoking Desk Sign

No Smoking Desk Sign

Item #: WBB67478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant