Clearance
x

Take 15% off your entire order!

Offer applied at checkout

No Smoking Desk Sign

No Smoking Desk Sign

Item #: WBB67479

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NMC M701RB No Smoking Area Sign, Designated Smoking Area, 10" X 14", White/Red

NMC M701RB No Smoking Area Sign, Designated Smoking Area, 10" X 14", White/Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

No Smoking Desk Sign

No Smoking Desk Sign

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Flange Sign - Fire Extinguisher

Fire Flange Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Monthly Inspection Record Label

Monthly Inspection Record Label

Fire Flange Sign - Fire Extinguisher

Fire Flange Sign - Fire Extinguisher

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

NO SMOKING DESK SIGNS
These desktop signs clearly display your smoking policy. Ideal for desks, countertops and other flat surfaces. Made with .125 mil thick acrylic with a smoke finish. Features No Smoking symbol for clear identification.

Weights & Dimensions

  • Width 5 in
  • Height 3 in
  • Thickness 3 mil

Product Details

  • Sign Legend No Smoking
  • Brand National Marker Company
  • Mounting Location None
  • Description No Smoking
  • Material Acrylic
  • Manufacturers Part Number AS77
  • Sign Shape Rectangle
  • Color Family Multi-colored
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Floor Sign - No Smoking Warning Flammable Material Area

Floor Sign - No Smoking Warning Flammable Material Area

Item #: B172309

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Item #: 724214RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.18

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Item #: 724215RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$9.49

Global Industrial™ Caution Hearing Protection Required, 10x14, Rigid Plastic

Global Industrial™ Caution Hearing Protection Required, 10x14, Rigid Plastic

Item #: 724213RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
No Smoking Desk Sign

No Smoking Desk Sign

Item #: WBB67479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant