Zing No Smoking Sign, Arizona Regulations, 10"W x 14"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
No Smoking Sign, Recycled Plastic, 2845, Arizona Regulations, pre-drilled mounting holes & adhesive tabs, impact and UV resistant, UL Validated for recycled content, 14" x 10", 1/EA.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Type | No Smoking Sign |
| Sign Legend | Thank You For Not Smoking... |
| Color | Blue/Black/Red |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Thank You For Not Smoking... |
| Manufacturers Part Number | 2845 |
| Brand | Zing |