Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199206

MPN #: 1838A

Zing No Smoking Sign, Notice Smoking Of Any Type Is Prohibited On..., 10"W x 7"H, Recycled Aluminum

Product Description
Zing® Policy Sign, "NOTICE Smoking of Any Type Is Prohibited," clearly communicates weapons policy.
Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, UL Validated for recycled content and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.

PRICE
$21.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in

Product Details

Sign ShapeRectangle
TypeNo Smoking Signs
Sign LegendNotice Smoking Of Any Type Is Prohibited On These Premises
ColorBlue/Red/Black
MaterialAluminum
Language(s)English
Package Quantity1
Legend HeadingNotice
Manufacturers Part Number1838A
BrandZing