Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199899

MPN #: 2863S

Zing No Smoking Sign, Rhode Island Regulations, 10"W x 14"H, Recycled Polystyrene Self Adhesive

Product Description
Zing® Eco Policy Sign, "It is Illegal To Smoke In This Establishment Pursuant to R.I. Gen. Laws 23-20.10-7, To report a violation call Rhode Island Department of Health: 401-222-3293," complies with Rhode Island state law and clearly communicates smoking policy.

Self-Adhesive Signs and Labels are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure and UL Validated for recycled content.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.



PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in

Product Details

Sign ShapeRectangle
TypeNo Smoking Sign
Sign LegendIt is Illegal To Smoke In This Establishment Pursuant to R.I. Gen. Laws...
ColorBlack/Red/White
MaterialPolystyrene
Language(s)English
Package Quantity1
Legend HeadingIt is Illegal To Smoke In This Establishment
Manufacturers Part Number2863S
BrandZing