Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199900

MPN #: 2865

Zing No Smoking Sign, Tennessee Regulations, 10"W x 14"H, Recycled Plastic

Product Description
Zing® Eco Policy Sign, "No Smoking (Tennessee)," complies with Tennessee state law and clearly communicates smoking policy.

Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks and UL Validated for recycled content. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.



PRICE
$21.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in

Product Details

Sign ShapeRectangle
TypeNo Smoking Sign
Sign LegendNo Smoking, Individual Violation: $50 fine, Business Violation: $100 - $500 fine
ColorBlack/Red/White
MaterialPlastic
Language(s)English
Package Quantity1
Legend HeadingNo Smoking
Manufacturers Part Number2865
BrandZing