Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2396707

MPN #: EVNT5-FDIS

Hospeco® Evogen® No-Touch Foam Toilet Seat Cleaner Dispenser, 1000 ml, White

|
Questions & Answers (0)
PRICE
$110.95
was $124.00
Save $13.05 (10.52%)
Usually ships in 8 to 11 days
The Evogen EVNT5 No-Touch Toilet Seat Cleaner Dispenser. Now more than ever, avoiding frequently touched surfaces helps stop the spread of germs and pathogens. Help keep staff and patrons safe by equiping your restrooms with the latest in no-touch technology.

Features:

  • Dispenser Size: 9.45" H x 5.12" W x 3.94" D
  • High-quality wall mounted 1000 ml sensor activated dispenser
  • Touch-free operation: eliminates cross-contamination, reduces the spread of germs
  • MultiShot output option: precisely adjusts desired dose volume (0.4 – 0.8 – 1.2 ml) to avoid costly overuse
  • Extra-long battery life due to clever energy saving system
  • Dispenser made from durable ABS, POM
  • Just hold your paper under the nozzle, and factory preset 0.4 ml of pleasantly scented foam toilet seat cleaner will dispense.
  • Easy to install and maintain
  • Easily cleaned ensuring safety and optimal hygiene
  • Designed to be user friendly
  • Clean white color goes with any decor
  • Refill with HealthGards® Foam Toilet Seat Cleaner Refills, item: SCF1000TSC, sold separately
  • Requires (4) AA Batteries, Included


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.