Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech NO32-5B Spear Arm Awning 5-3/8'W x 3-11/16'H x 2'D Burgundy

Awntech NO32-5B Spear Arm Awning 5-3/8'W x 3-11/16'H x 2'D Burgundy

Item #: WBB1986874

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $578.00

$96.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Awntech NO21-5BB Spear Arm Awning 5-3/8'W x 2-9/16'H x 1-5/16'D Bright Blue

Awntech NO21-5BB Spear Arm Awning 5-3/8'W x 2-9/16'H x 1-5/16'D Bright Blue

Awntech NO21-5G Spear Arm Awning 5-3/8'W x 2-9/16'H x 1-5/16'D Gray

Awntech NO21-5G Spear Arm Awning 5-3/8'W x 2-9/16'H x 1-5/16'D Gray

Awntech NO21-5N Spear Arm Awning 5-3/8'W x 2-9/16'H x 1-5/16'D Navy

Awntech NO21-5N Spear Arm Awning 5-3/8'W x 2-9/16'H x 1-5/16'D Navy

Awntech NO21-5BBW Spear Arm Awning 5-3/8'W x 2-9/16'H x 1-5/16'D Bright Blue/White

Awntech NO21-5BBW Spear Arm Awning 5-3/8'W x 2-9/16'H x 1-5/16'D Bright Blue/White

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Awntech RR22-3B, Retro Awning 3' 4-1/2" W x 2'D x 2' 7"H Burgundy

Awntech RR22-3B, Retro Awning 3' 4-1/2" W x 2'D x 2' 7"H Burgundy

Awntech ER1836-3B, Window/Entry Awning Low Eaves 3-3/8'W x 1-1/2'H x 3'D Burgundy

Awntech ER1836-3B, Window/Entry Awning Low Eaves 3-3/8'W x 1-1/2'H x 3'D Burgundy

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Awntech NO32-5B Spear Arm Awning 5-3/8'W x 3-11/16'H x 2'D Burgundy

The New Orleans® spear arm awning will add architectural elegance to any home or business. The New Orleans® is very popular with upscale homes and restaurants. But don't be fooled by the simple elegance of the New Orleans®. Although the crescent shape looks like it is naturally hanging, it has a full frame underneath and it has been engineered and tested to withstand serious wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Many do not have a full load-bearing frame and will collapse and rip away from your home in gusty wind conditions. The New Orleans® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The New Orleans® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant open ended spear awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Weights & Dimensions

  • Assembled Depth 24 in
  • Mounting Space Required 10 in
  • Height 44 in
  • Min Mounting Height 84 in
  • Projection From Wall 24 in
  • Weight 24 lbs
  • Assembled Width 64-1/2 in

Product Details

  • Type Window/Entry Fixed Awning
  • Frame Color Family Black
  • Brand Awntech
  • Series New Orleans
  • Material Aluminum
  • Warranty 5-Year Limited
  • Manufacturers Part Number NO32-5B
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech NO32-5B Spear Arm Awning 5-3/8'W x 3-11/16'H x 2'D Burgundy

Awntech NO32-5B Spear Arm Awning 5-3/8'W x 3-11/16'H x 2'D Burgundy

Item #: WBB1986874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech NO32-5B Spear Arm Awning 5-3/8'W x 3-11/16'H x 2'D Burgundy
    Awntech NO32-5B Spear Arm Awning 5-3/8'W x 3-11/16'H x 2'D Burgundy
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant