+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Awntech NO32-5BT Spear Arm Awning 5-3/8'W x 3-11/16'H x 2'D Burgundy/Tan
The New Orleans® spear arm awning will add architectural elegance to any home or business. The New Orleans® is very popular with upscale homes and restaurants. But don't be fooled by the simple elegance of the New Orleans®. Although the crescent shape looks like it is naturally hanging, it has a full frame underneath and it has been engineered and tested to withstand serious wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Many do not have a full load-bearing frame and will collapse and rip away from your home in gusty wind conditions. The New Orleans® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The New Orleans® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.
Features:
The New Orleans® spear arm awning will add architectural elegance to any home or business. The New Orleans® is very popular with upscale homes and restaurants. But don't be fooled by the simple elegance of the New Orleans®. Although the crescent shape looks like it is naturally hanging, it has a full frame underneath and it has been engineered and tested to withstand serious wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Many do not have a full load-bearing frame and will collapse and rip away from your home in gusty wind conditions. The New Orleans® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The New Orleans® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.
Features:
- An elegant open ended spear awning, engineered for heavy wind and snow loads
- Commercial and residential applications
- Aluminum frame, easy to assemble and install
- 100% solution dyed and rust, fade and mildew resistant acrylic fabric
- 5 Year limited warranty
Weights & Dimensions
- Assembled Depth 24 in
- Mounting Space Required 10 in
- Height 44 in
- Min Mounting Height 84 in
- Projection From Wall 24 in
- Weight 24 lbs
- Assembled Width 64-1/2 in
Product Details
- Type Window/Entry Fixed Awning
- Frame Color Family Black
- Brand Awntech
- Series New Orleans
- Material Aluminum
- Warranty 5-Year Limited
- Manufacturers Part Number NO32-5BT
- Color Family Burgundy/Tan
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Awntech NO32-5BT Spear Arm Awning 5-3/8'W x 3-11/16'H x 2'D Burgundy/Tan
$578.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories