- Birdseye Microfiber Breathable and
- Moisture Wicking
- Polyester Mesh to Keep Cool
- 2" Silver Stretchable Heat Transfer
- Reflective Tape
- 1 Chest Left Front Pocket
- Certification: NON-ANSI Certified
GSS Safety NON-ANSI Multi Color Long Sleeve Safety T-shirt with Black Bottom-Blue -2XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Hi-Visibility Shirt |
| Material | Polyester |
| Gender | Men's |
| Description | NON-ANSI Multi Color Long Sleeve Safety T-shirt with Black Bottom |
| Color | Blue |
| Manufacturers Part Number | 5133-2XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | NON-ANSI CERTIFIED |