Add to list
Share
Print


Model #: WBB2939658
MPN #: 8517-5XL
GSS Safety NON-ANSI Night Glow Sherpa Line Heavy Weight Sierra Jacket-5XL
|
Questions & Answers (0)
PRICE
$132.95
Usually ships in 1 to 4 days
Size
- Shell: 12oz. 90% polyester, 10% cotton Sanded Duck Fabric
- Teflon Shield + Fabric Protector
- Lining: 10oz. Sherpa-Lined Body, Quilted Nylon sleeves
- Detachable Sherpa Lined Hood
- Metal snaps on the collar and hood
- Internal rib-knit storm cuffs
- Right mic tab with ID Snap Closure tether
- Metal front zipper
- Two lower-front pockets
- Inner Zippered Right Pocket
- Inner Hook and Loop Closure Left pocket
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.