Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Non-Detectable Underground Warning Tape - Caution Buried CATV Line Below - 6"W

Non-Detectable Underground Warning Tape - Caution Buried CATV Line Below - 6"W

Item #: WBB67957

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$58.24 up to 18% OFF

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Non-Detectable Underground Warning Tape - Caution Buried Telephone Line - 3"W

Non-Detectable Underground Warning Tape - Caution Buried Telephone Line - 3"W

INCOM® Safety Tape Solid Red, 6 Mil Thick, 2"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Red, 6 Mil Thick, 2"W x 108'L, 1 Roll

Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211

Floor Marking Aisle Tape, Green, 2"W x 108'L Roll, PST211

Floor Marking Aisle Tape, Dark Blue, 2"W x 108'L Roll, PST221

Floor Marking Aisle Tape, Dark Blue, 2"W x 108'L Roll, PST221

INCOM® Safety Tape Solid Red, 3"W x 108'L, 1 Roll

INCOM® Safety Tape Solid Red, 3"W x 108'L, 1 Roll

Non-Detectable Underground Warning Tape - Caution Buried Electric Below - 3"W

Non-Detectable Underground Warning Tape - Caution Buried Electric Below - 3"W

Non-Detectable Underground Warning Tape - Caution Buried Gas Line Below - 3"W

Non-Detectable Underground Warning Tape - Caution Buried Gas Line Below - 3"W

Detectable Underground Warning Tape - Caution Buried Fiber Optic Line - 6"W

Detectable Underground Warning Tape - Caution Buried Fiber Optic Line - 6"W

Detectable Underground Warning Tape - Caution Buried Electric Line Below - 6"W

Detectable Underground Warning Tape - Caution Buried Electric Line Below - 6"W

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Anti-Slip Traction Walk Tape Roll, 2"W x 60'L, Black

Anti-Slip Traction Walk Tape Roll, 2"W x 60'L, Black

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft,1/case

Free Shipping

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

Free Shipping

Non-Detectable Warning Tape - Caution Buried CATV Line Below

This 6"W x 1000'L Non-Detectable Warning Tape is made of 100% virgin polyethylene for long lasting durability. Red color coded according to American Public Works Association standards. Subsurface graphics are permanently protected from soil acids and alkalis. Withstands temperatures from -94°F to 200°F.

Weights & Dimensions

  • Width 6 in
  • Thickness 4 mil
  • Length 1000 ft

Product Details

  • Type Caution Buried CATV Line Below
  • Package Quantity 1
  • Brand National Marker Company
  • Message Caution Buried CATV Line Below
  • Description Non-Detectable Underground Warning Tape
  • Material Polyethylene
  • Manufacturers Part Number ND6 OCATV
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Non-Detectable Underground Warning Tape - Caution Buried CATV Line Below - 6"W

Non-Detectable Underground Warning Tape - Caution Buried CATV Line Below - 6"W

Item #: WBB67957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant