x

Take 15% off your entire order!

Offer applied at checkout

Non-Detectable Underground Warning Tape - Caution Buried Non-Potable Water - 3"W

Non-Detectable Underground Warning Tape - Caution Buried Non-Potable Water - 3"W

Item #: WBB67918

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Non-Detectable Warning Tape - Caution Non-Potable Water Line Below

This 3"W x 1000'L Non-Detectable Warning Tape is made of 100% virgin polyethylene for long lasting durability. Blue color coded according to American Public Works Association standards. Subsurface graphics are permanently protected from soil acids and alkalis. Withstands temperatures from -94°F to 200°F.

  • LENGTH FEET 1000
  • WIDTH INCHES 3
  • COLOR FINISH Blue
  • BRAND National Marker Company
  • CONSTRUCTION Polyethylene
  • DESCRIPTION Non-Detectable Underground Warning Tape
  • MANUFACTURERS PART NUMBER ND3 BNPW
  • PACKAGE QUANTITY 1
  • THICKNESS MIL 4
  • TYPE Caution Buried Non-Potable Water Line Below
  • MESSAGE Caution Buried Non-Potable Water Line Below
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Non-Detectable Underground Warning Tape - Caution Buried Non-Potable Water - 3"W

Non-Detectable Underground Warning Tape - Caution Buried Non-Potable Water - 3"W

Item #: WBB67918

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant