x

Take 15% off your entire order!

Offer applied at checkout

Non-Detectable Underground Warning Tape - Caution Buried Sewer Line Below - 6"W

Non-Detectable Underground Warning Tape - Caution Buried Sewer Line Below - 6"W

Item #: WBB67925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$58.24 up to 14% OFF

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Non-Detectable Warning Tape - Caution Buried Sewer Line Below

This 6"W x 1000'L Non-Detectable Warning Tape is made of 100% virgin polyethylene for long lasting durability. Green color coded according to American Public Works Association standards. Subsurface graphics are permanently protected from soil acids and alkalis. Withstands temperatures from -94°F to 200°F.

  • LENGTH FEET 1000
  • WIDTH INCHES 6
  • COLOR FINISH Green
  • BRAND National Marker Company
  • CONSTRUCTION Polyethylene
  • DESCRIPTION Non-Detectable Underground Warning Tape
  • MANUFACTURERS PART NUMBER ND6 GS
  • PACKAGE QUANTITY 1
  • THICKNESS MIL 4
  • TYPE Caution Buried Sewer Line Below
  • MESSAGE Caution Buried Sewer Line Below
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Non-Detectable Underground Warning Tape - Caution Buried Sewer Line Below - 6"W

Non-Detectable Underground Warning Tape - Caution Buried Sewer Line Below - 6"W

Item #: WBB67925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant