x

Take 15% off your entire order!

Offer applied at checkout

Non-Detectable Underground Warning Tape - Caution Buried Telephone Line - 3"W

Non-Detectable Underground Warning Tape - Caution Buried Telephone Line - 3"W

Item #: WBB67960

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$32.04 up to 19% OFF

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Non-Detectable Warning Tape - Caution Buried Telephone Line Below

This 3"W x 1000'L Non-Detectable Warning Tape is made of 100% virgin polyethylene for long lasting durability. Red color coded according to American Public Works Association standards. Subsurface graphics are permanently protected from soil acids and alkalis. Withstands temperatures from -94°F to 200°F.

Product Details

  • Type Caution Buried Telephone Line Below
  • Brand National Marker Company
  • Package Quantity 1
  • Message Caution Buried Telephone Line Below
  • Description Non-Detectable Underground Warning Tape
  • Material Polyethylene
  • Manufacturers Part Number ND3 OTC
  • Color Family Red

Weights & Dimensions

  • Width 3 in
  • Thickness 4 mil
  • Length 1000 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Non-Detectable Underground Warning Tape - Caution Buried Telephone Line - 3"W

Non-Detectable Underground Warning Tape - Caution Buried Telephone Line - 3"W

Item #: WBB67960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant