SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Non-Edible Mahogany 1 lb Casing - 10 Casings

Non-Edible Mahogany 1 lb Casing - 10 Casings

Item #: WBB2217447

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.99 up to 2% OFF

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hog Ring Pliers with 50 Hog Rings

Hog Ring Pliers with 50 Hog Rings

Non-Edible Mahogany 3 lb Casing - 5 Casings

Non-Edible Mahogany 3 lb Casing - 5 Casings

SANI-LAV® 3999 Stainless Steel Scoop, 160 oz

SANI-LAV® 3999 Stainless Steel Scoop, 160 oz

SANI-LAV® 4005 Stainless Steel Scoop, 96 oz

SANI-LAV® 4005 Stainless Steel Scoop, 96 oz

SANI-LAV® 4004 Stainless Steel Scoop, 64 oz

SANI-LAV® 4004 Stainless Steel Scoop, 64 oz

SANI-LAV® 42SQ, Stainless Steel Scoop, 50 oz

SANI-LAV® 42SQ, Stainless Steel Scoop, 50 oz

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Weston Non-Edible Mahogany 1lb Casing-10 Casings (1.5" Diameter)

Make homemade sausage like professional butchers using Weston Mahogany Casings for salami and mid-sized sausages. Each non-edible casing holds approximately one pound of meat. The casings are uniform in size, have a string-tied end for easy hanging, are odorless and flavorless. The mahogany fibrous texture allows for even smoke penetration when using a smoker. Casings are packaged in a Weston Zipper Seal Vacuum Bag for maximum freshness and easy storage.

Weights & Dimensions

  • Diameter 1.5 in

Product Details

  • Type Sausage Casing
  • Yield 10 Lbs.
  • Brand Weston
  • Description Non-Edible Mahogany 1 lb Casing - 10 Casings
  • Style Mahogany
  • Manufacturers Part Number 19-0211-W
  • Edible No
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Non-Edible Mahogany 1 lb Casing - 10 Casings

Non-Edible Mahogany 1 lb Casing - 10 Casings

Item #: WBB2217447

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant